3-light Transitional Bathroom Vanity Light in Matte Black
Merry 3-light Transitional Bathroom Vanity Light in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Bring a modern vibe to any room with the Merry collection 3-light matte black etched glass transitional bath vanity light ideal for any entryway, hallway, foyer, bedroom, sitting room, living room, or bathroom
- The light's simple, elegant design is perfect for transitional and contemporary style settings
- The rectangular backplate, curved arm, and light base is coated in a beautiful brushed nickel finish that perfectly blends transitional and modern character
- Light sources glow from inside crisp etched glass shades
- Mount the light fixture with the glass facing up or down for more design flexibility
- Uses (3) 100-watt maximum, medium base bulbs or LED equivalent, that is sold separately, and dimmable when used in conjunction with a dimmable bulb
- Dimensions: Measures 24-inch length by 8.25-inch height by 5.75-inch depth (installed)
- Certifications: CULus damp Location listed, fixture can be used in rooms where moisture may be present
- Warranty: Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
- Includes installation instructions and mounting hardware for a quick, easy installation
Specifications
- ADA Compliant:
- No
- Collection:
- Merry
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 8-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Transitional
- Material:
- Ceramic, Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 5-3/4 in