Metric
Frequently Purchased Together
Product Details
Product Details
- Perfect for coastal and modern style settings
- Beautiful brushed nickel finish
- Elegant etched glass shades with painted white inside
- Mount the light fixture facing up or down
- Use 3 medium base bulbs that are sold separately (100 W max - LED/CFL/incandescent); compatible with dimmable bulbs
- Measures 22.125-inch width by 6.5-inch height by 5.25-inch (extends from wall)
- Certifications: UL-CUL Damp Location Listed
- Pairs with the Ratio collection by Progress Lighting
- 1-year Limited Warranty guarantees your complete satisfaction
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Metric
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 5-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched, White
- Height:
- 6-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern, Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 22-1/8 in