60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Polished Chrome
Metro 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Polished Chrome finish.
- Metro delivers a clean, geometric form.
- Features a pleasing balance of angular metal fittings with a crisp square linen shade.
- A stately fixture adds a modern accent with an elegant sense of architectural distinction.
- Part of the Design Series Collections offering high style and design.
Specifications
- ADA Compliant:
- No
- Collection:
- Metro
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7-1/4 in
- Dimmable:
- No
- Glass Type:
- White
- Height:
- 15-1/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 5-1/2 in