56 in. 5-Blade Indoor/Outdoor AC Motor Coastal Ceiling Fan in White
Midvale 56 in. 5-Blade Indoor/Outdoor AC Motor Coastal Ceiling Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Offer a nostalgic appeal with the Midvale Collection 5-Blade White 56-Inch AC Motor Coastal Ceiling Fan ideal for any covered outdoor living space.
- Perfect for coastal and farmhouse style settings.
- The rustic cage frame and a banded metal ceiling canopy are coated in a satin white finish and accented by crisp white blades; a clear seeded glass shade encloses vintage-style LED bulbs
- Center of fan is constructed from steel to ensure a long product lifespan
- A 3-speed handheld remote with batteries and a wall bracket for storage is included so you can adjust full-range dimming and fan speed without breaking a sweat
- For ideal illumination, 2 medium base bulbs are included (7w max - LED/CFL/incandescent); compatible with dimmable bulbs
- Measures 56-inch diameter by 56-inch length by 20-17/20-inch height
- Pairs with a variety of Progress Lighting fixtures
- WARRANTY: Our Limited Lifetime Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support. Make your purchase to begin your journey to a whole new lighting experience!
Documents
Specifications
- Blade Pitch:
- 13°
- Blade Span:
- 56 in
- CFM:
- 7627 ft3/min
- Ceiling Fan Blade Finish:
- White
- Collection:
- Midvale
- Color Finish Category:
- Whites
- Color Finish Name:
- Satin White
- Color Temperature:
- 2700
- Control Type:
- Remote Control
- Diameter:
- 56 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Clear, Seedy
- Height:
- 20-17/20 in
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Ceiling Mount
- Length:
- 56 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ST19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Coastal
- Lumens:
- 1600
- Material:
- Steel
- Number of Blades:
- 5
- Number of Lights:
- 2
- Proposition 65:
- WARNING:á This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Volts:
- 120V
- Watts:
- 7 W
- Width:
- 56 in