This product requires certification to purchase.

Diffuser in White

You last purchased this on
 
Progress Lighting

Modular Fluorescent Diffuser in White

  • Fast #
  • Part #PP727330
  • Item #1889257
  • Manufacturer Part #P7273-30
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Modular Fluorescent Diffuser in White

  • Fast #
  • Part #PP727330
  • Item #1889257
  • Manufacturer Part #P7273-30
4.7 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Crown molding configuration.
  • Can be painted to match room decor.
  • Lift and shift action for easy removal for cleaning and lamp replacement.
  • Chassis is regressed when diffuser is installed.
  • For use with designated chassis.
  • All white acrylic lay-in diffuser.
  • Requires Certification

Specifications

Collection:
Modular Fluorescent
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
26 in
Dimmable:
No
Height:
4-1/4 in
Length:
26-1/2 in
Lighting Style:
Traditional
Material:
Medium Density Fiberboard
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No