This product requires certification to purchase.

Surface Mount Chassis Electronic Ballast in White

You last purchased this on
 
Progress Lighting

Modular Fluorescent Surface Mount Chassis Electronic Ballast in White

  • Fast #
  • Part #PP721630EB
  • Item #955293
  • Manufacturer Part #P7216-30EB
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Modular Fluorescent Surface Mount Chassis Electronic Ballast in White

  • Fast #
  • Part #PP721630EB
  • Item #955293
  • Manufacturer Part #P7216-30EB
3.2 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • White finish.
  • White chassis regressed within trim.
  • Ceiling surface mounted.
  • Requires Certification

Specifications

ADA Compliant:
No
Ballast Type:
HPF Electronic
Collection:
Modular Fluorescent
Color Finish Category:
Whites
Color Finish Name:
White
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
1-13/16 in
Installation Type:
Ceiling Mount
Length:
48-11/16 in
Light Bulb Shape Code:
B12
Light Bulb Type:
Fluorescent
Lighting Style:
Builder, Commodity
Number of Lights:
4
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
120V
Watts:
32 W
Width:
24-3/16 in