20W 2-Light LED Ceiling Fan Light Kit with Etched in Unfinished
North Park 20W 2-Light LED Ceiling Fan Light Kit with Etched in Unfinished
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Add style and light to your ceiling fan with this universal fan light kit.
- White, squared escutcheon and finial support etched glass.
- Finials included are -09 Brushed Nickel, and -20 Antique Bronze.
- Quick-connect wiring to any progress fan that accept an accessory light.
- Ideal for bedroom, den or kitchen lighting.
- Includes two 3000K, 800 lumen each (source), Title 24 certified LED bulbs
- Energy Star Qualified
- Meets California T24 JA8-2016.
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- North Park
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Etched
- Height:
- 6-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Farmhouse, Craftsman, Transitional
- Lumens:
- 800
- Material:
- Steel
- Number Of Hours:
- 25000 h
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 20 W
- Width:
- 12-1/2 in