This product requires certification to purchase.

ONE-LIGHT BRUSHED NICKEL WALL BRACKET WITH A CLEAR GLASS SHADE

You last purchased this on
 
Progress Lighting

ONE-LIGHT BRUSHED NICKEL WALL BRACKET WITH A CLEAR GLASS SHADE

  • Fast #
  • Part #PP710074009
  • Item #8158597
  • Manufacturer Part #P710074-009
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

ONE-LIGHT BRUSHED NICKEL WALL BRACKET WITH A CLEAR GLASS SHADE

  • Fast #
  • Part #PP710074009
  • Item #8158597
  • Manufacturer Part #P710074-009
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • A light base reminiscent of a vintage candlestick is coated in a beautiful brushed nickel finish.
  • Beneath the light base, a decorative wooden piece tops a long, curving metal arm.
  • A round brushed nickel backplate with a faux-painted wooden center creates a mixed-elements aesthetic.
  • Ideal for any foyer, hallway, dining room, or kitchen.
  • Perfect for rustic, farmhouse, and coastal settings.
  • Measures 4-1/2-inch width by 12-inch height.
  • Uses one candelabra base bulbs that are sold separately (60w max - LED or incandescent).
  • Able to be fully dimmable with dimmable bulbs.
  • Includes installation instructions and mounting hardware.
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Height:
12 in
Installation Type:
Wall Mount
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Watts:
60 W
Width:
4-1/2 in