Outdoor Accent Light in Black
Outdoor Accent Light in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Weather resistance, high-grade polypropylene construction.
- Stainless steel mounting hardware and bulbs included.
- Long lamp life (50,000 hrs.).
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 2-1/4 in
- Height:
- 6-3/4 in
- Light Bulb Type:
- Halogen
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 5 W