P400103-015 5-60W CAND CHANDELIER
P400103-015 5-60W CAND CHANDELIER
Product Details
Product Details
- A casual, coastal-inspired collection
- Litchfield features a clear glass, hourglass-shaped column
- Frame is complemented by a crisp Polished Chrome finish
- Chandelier uses five 60 watt max. candelabra style bulbs (sold separately)
- P860027-000 white sailcloth accessory shade sold separately
- Design complements modern farmhouse and coastal interior settings
- Shop the complete Litchfield collection for a coordinated look throughout your entire home or mix and match with other complementary styles for a more curated decor
- Ideal for welcoming guests and visitors in a foyer or entryway, as well as in dining room or traditional living room settings.
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Glass Type:
- Clear
- Height:
- 21-7/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Material:
- Steel
- Number of Lights:
- 5
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Watts:
- 60 W
- Width:
- 25-7/8 in