P563000-147-30K 3IN WALL MT DWLGT CYLIND
P563000-147-30K 3IN WALL MT DWLGT CYLIND
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 3" LED wall mount downlight cylinder
- This sleek, contemporary cylinder is ideal for indoor or outdoor applications
- A Satin Nickel finish complements a variety of exteriors
- Warm white, 3000K, color temperature, 90 CRI
- 903 lumens, 75 lumens per watt (delivered)
- Die Cast Aluminum construction with durable powder coated finish
- Dimmable to 10% brightness with many Forward Phase (Triac) dimmers
- Meets California T24 JA8-2016.
-
Green
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 5-1/2 in
- Glass Type:
- Clear
- Height:
- 5-5/8 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Material:
- Aluminum
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Watts:
- 12 W
- Width:
- 4-1/2 in