This product requires certification to purchase.

P563001-030-30K 3IN WALL MT UP/DW CYLIND

You last purchased this on
 
Progress Lighting

P563001-030-30K 3IN WALL MT UP/DW CYLIND

  • Fast #
  • Part #PP56300103030K
  • Item #7529239
  • Manufacturer Part #P563001-030-30K
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

P563001-030-30K 3IN WALL MT UP/DW CYLIND

  • Fast #
  • Part #PP56300103030K
  • Item #7529239
  • Manufacturer Part #P563001-030-30K
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 3" LED wall mount up/downlight cylinder
  • This sleek, contemporary cylinder is ideal for indoor or outdoor applications
  • A White finish complements a variety of exteriors
  • Warm white, 3000K, color temperature, 90 CRI
  • 2040 lumens, 85 lumens per watt (delivered)
  • Die Cast Aluminum construction with durable powder coated finish
  • Dimmable to 10% brightness with many Forward Phase (Triac) dimmers
  • Energy Star Qualified
  • Meets California T24 JA8-2016.
  • Requires Certification
  • Green


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Depth:
5-1/2 in
Glass Type:
Clear
Height:
8-1/4 in
Installation Type:
Wall Mount
Light Bulb Type:
LED
Material:
Aluminum
Number of Lights:
2
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
Watts:
24 W
Width:
4-1/2 in