8 x 18-1/2 in. 100W 1-Light Outdoor Lamp Post Light in Textured Black
Padgett 8 x 18-1/2 in. 100W 1-Light Outdoor Lamp Post Light in Textured Black
Frequently Purchased Together
Product Details
Product Details
- The Padgett post light is the perfect light fixture choice for a lawn, driveway, sidewalk, or outdoor living space
- Ideal for transitional, traditional, and rustic style settings
- Textured black finish adds contemporary flair to the classic coach lantern design
- Light glows through the clear seeded glass that adds extra rustic aesthetic
- Constructed from cast aluminum to ensure a long product lifespan
- Fits 3 in. post (sold separately)
- Uses 1 medium base bulb that is sold separately (100W max - LED/CFL/incandescent)
- Compatible with dimmable bulbs
- Measures 8 in. width x 18.5 in height
- Certifications: cCSAus wet location listed is suitable for any environment, this truly versatile piece is weather resistant and can be placed outside or inside for a trend-setting look
Specifications
- Collection:
- Padgett
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Depth:
- 8 in
- Energy Star Compliant:
- No
- Glass Type:
- Seedy
- Height:
- 18-1/2 in
- Installation Type:
- Post Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Colonial, Rustic, Traditional, Transitional
- Material:
- Aluminum, Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Product Type:
- Outdoor Lamp Post Light
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD AND LEAD COMPOUNDS, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 8 in