This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Outdoor Path Light in Green

You last purchased this on
 
Progress Lighting

Pagoda 100W 1-Light Medium E-26 Incandescent Outdoor Path Light in Green

  • Fast #
  • Part #PP520438
  • Item #17339
  • Manufacturer Part #P5204-38
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Pagoda 100W 1-Light Medium E-26 Incandescent Outdoor Path Light in Green

  • Fast #
  • Part #PP520438
  • Item #17339
  • Manufacturer Part #P5204-38
5 out of 5 Customer Rating

X Points
Color Finish Name: Green Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Green finish.
  • Clear glass.
  • Wet location listed.
  • Requires Certification

Specifications

Collection:
Pagoda
Color Finish Category:
Greens
Color Finish Name:
Green
Dimmable:
Yes
Energy Star Compliant:
No
Glass Type:
Clear
Height:
7-1/8 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Style:
Traditional, Coastal
Material:
Die Cast Aluminum
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
Volts:
120V
Watts:
100 W
Width:
6 in