This product requires certification to purchase.

150 W 2 Light Halogen Flood Light in Antique Bronze

You last purchased this on
 
Progress Lighting

Par Lampholder 150 W 2 Light Halogen Flood Light in Antique Bronze

  • Fast #
  • Part #PP520320
  • Item #955493
  • Manufacturer Part #P5203-20
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Par Lampholder 150 W 2 Light Halogen Flood Light in Antique Bronze

  • Fast #
  • Part #PP520320
  • Item #955493
  • Manufacturer Part #P5203-20
5 out of 5 Customer Rating

X Points
Color Finish Name: Antique Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Antique Bronze finish.
  • Wall mounted, adjustable swivel designed for outdoor use.
  • Companion fixtures available.
  • Requires Certification

Specifications

Application:
Outdoor
Collection:
Par Lampholder
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Diameter:
6-1/4 in
Energy Star Compliant:
No
Height:
11-5/16 in
Installation Type:
Wall Mount
Length:
22-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Beam Type:
Flood
Light Bulb Shape Code:
PAR38
Light Bulb Style:
Reflector
Light Bulb Type:
Halogen
Lighting Direction:
Up/Down Lighting
Lighting Style:
Commodity, Utilitarian
Material:
Aluminum
Number of Lights:
2
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
120V
Watts:
150 W
Weight:
2 lb
Width:
6-1/4 in