Par Lampholder
Frequently Purchased Together
Product Details
Product Details
- White finish.
- Wall mounted, adjustable swivel designed for outdoor use.
- Companion fixtures available.
Specifications
- Application:
- Outdoor
- Collection:
- Par Lampholder
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 4-3/4 in
- Energy Star Compliant:
- No
- Height:
- 5-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 13 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Beam Type:
- Flood
- Light Bulb Shape Code:
- PAR38
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Commodity, Utilitarian
- Material:
- Aluminum
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 150 W
- Weight:
- 1.2 lb
- Width:
- 4-3/4 in