PE2EU Series
Frequently Purchased Together
Product Details
Product Details
- LED life-cycle of more than 10 years.
- Quick Installation.
- Dual-voltage 120 or 277V AC input.
- Includes long-life Nickel Cadmium battery for UL recognized 90 minute emergency lighting.
- Fully adjustable lamp-heads.
- Provided with test switch and AC-On indicator.
Documents
Specifications
- Application:
- Commercial, Office, Stairways
- Average Life:
- 10 yr
- Battery Type:
- Nickel-cadmium
- Collection:
- PE2EU Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2-3/4 in
- Diameter:
- 9 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 4-5/8 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 9 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lumens:
- 101
- Material:
- Plastic
- Material Type:
- Thermoplastic
- Number of Lights:
- 2
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1 W
- Weight:
- 1 lb
- Width:
- 9 in