Pedestal Mount Adapter in Antique Bronze
Pedestal Mount Adapter in Antique Bronze
Frequently Purchased Together
Product Details
Product Details
- Antique Bronze finish.
- Pedestal or on top of wall mount.
- Accepts any single lantern which fits 3" post.
- #12 mounting screws provided.
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 7 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 3-1/4 in
- Installation Type:
- Pedestal, Wall Mount
- Light Bulb Shape Code:
- B12
- Lighting Style:
- Utilitarian, Commodity
- Material:
- Cast Aluminum
- Power Source:
- Electric
- Product Type:
- Outdoor Post Adapter
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 7 in