This product requires certification to purchase.

12 in. 100W 1-Light Medium E-26 Incandescent Pendant in Natural Brass

Progress Lighting

Penn 12 in. 100W 1-Light Medium E-26 Incandescent Pendant in Natural Brass

  • Fast #
  • Part #PP5328137
  • Item #7183378
  • Manufacturer Part #P5328-137
4.4 out of 5 Customer Rating
Brand image
Progress Lighting

Penn 12 in. 100W 1-Light Medium E-26 Incandescent Pendant in Natural Brass

  • Fast #
  • Part #PP5328137
  • Item #7183378
  • Manufacturer Part #P5328-137
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Natural Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 15
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Offers a modern take on vintage electric design.
  • Features a clear glass sphere.
  • Natural Brass finish.
  • Includes one 6", four 12" stems and 6 links of chain.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Penn
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
Diameter:
12 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear
Height:
15 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional, Urban Industrial, Vintage
Material:
Steel
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
785247201624
Volts:
120V
Watts:
100 W
Width:
12 in