This product requires certification to purchase.

11 in. 17W 120V 3000 Kelvin 1211 Lumens LED Flush Mount Ceiling Fixture in Brushed Nickel

You last purchased this on
 
Progress Lighting

Portal 11 in. 17W 120V 3000 Kelvin 1211 Lumens LED Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #PP36580930K9
  • Item #7016825
  • Manufacturer Part #P3658-0930K9
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Portal 11 in. 17W 120V 3000 Kelvin 1211 Lumens LED Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #PP36580930K9
  • Item #7016825
  • Manufacturer Part #P3658-0930K9
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Perfect for coastal, modern, or transitional style settings
  • Beautiful brushed nickel finish
  • Elegant etched glass bowl
  • Dimmable to 10% with many ELV dimmers
  • Uses 1 LED module (17 W); 3000 K; 90 CRI; 1211 lumens
  • Measures 11-inch diameter by 4.125-inch height
  • Certifications: cCSAus Damp Location Listed
  • Pairs with a variety of lighting fixtures by Progress Lighting
  • 5-year Limited Warranty guarantees your complete satisfaction
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
0.142
Application:
Indoor
Average Life:
6.85 yr
CSA Certified:
Yes
Collection:
Portal
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Diameter:
11 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
Yes
Glass Type:
Clear Etched
Height:
4-1/8 in
Installation Type:
Ceiling Mount
Length:
12-3/4 in
Light Bulb Shape Code:
B12
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Mid-century, Modern, Coastal, Modern
Lumens:
861
Lumens per Watt:
51.9
Material:
Steel
Maximum Temperature:
30
Number Of Hours:
60000 h
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
Volts:
120V
Watts:
17 W
Width:
11 in