This product requires certification to purchase.

You last purchased this on
 
Progress Lighting

  • Fast #
  • Part #PP260909
  • Item #1889682
  • Manufacturer Part #P2609-09
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

  • Fast #
  • Part #PP260909
  • Item #1889682
  • Manufacturer Part #P2609-09
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brushed Nickel finish.
  • Sturdy steel construction.
  • 3/4 In. Diameter x 72 In. Height.
  • Pre-drilled holes for proper electrical grounding.
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
3/4 in
Dimmable:
No
Height:
72 in
Installation Type:
Ceiling Mount
Length:
72 in
Material:
Steel
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Width:
3/4 in