Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Provides convenient operation for fans with pull-chains.
- Four-speed control (1=Fastest, 4=Slowest).
- Use with or in place of hand-held remote included with fans that have a downlight cover.
- Switch plate cover is included for mounting.
- Includes installation instructions and mounting hardware for a quick, easy installation
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-1/2 in
- Diameter:
- 2-3/4 in
- Dimmable:
- No
- Height:
- 4-1/2 in
- Lighting Style:
- Builder, Commodity
- Material:
- Metal
- Product Type:
- Ceiling Fan Kit
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 2-3/4 in