Frequently Purchased Together
Product Details
Product Details
- One-light stem hung mini-pendant.
- Clear and etched glass shade.
- Brushed nickel finish.
- Includes two 6", one 12", one 15" stems.
- 90 degree swivel.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 5-5/16 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear, Etched
- Height:
- 7-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 49 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 5-5/16 in