This product requires certification to purchase.

7 ft. Aluminum Post with Photocell and with Ladder Rest in Black

You last purchased this on
 
Progress Lighting

7 ft. Aluminum Post with Photocell and with Ladder Rest in Black

  • Fast #
  • Part #PP539131PC
  • Item #956089
  • Manufacturer Part #P5391-31PC
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

7 ft. Aluminum Post with Photocell and with Ladder Rest in Black

  • Fast #
  • Part #PP539131PC
  • Item #956089
  • Manufacturer Part #P5391-31PC
4.6 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Black finish.
  • Post can be cut to length for customized installation
  • Aluminum construction
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
3 in
Dimmable:
No
Energy Star Compliant:
No
Height:
84 in
Installation Type:
Ground Mount
Light Bulb Shape Code:
B12
Lighting Style:
Builder, Commodity
Material:
Aluminum
Product Type:
Outdoor Post
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Volts:
120V
Watts:
300 W
Width:
3 in