This product requires certification to purchase.

You last purchased this on
 
Progress Lighting

  • Fast #
  • Part #PP588131WB
  • Item #4487008
  • Manufacturer Part #P5881-31WB
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

  • Fast #
  • Part #PP588131WB
  • Item #4487008
  • Manufacturer Part #P5881-31WB
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Black finish.
  • White acrylic diffuser.
  • Meets California Title 24.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
6-7/8 in
Diameter:
6 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
White
Height:
8-7/8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
GU24
Light Bulb Shape Code:
B12
Light Bulb Type:
Compact Fluorescent
Lighting Style:
Traditional
Material:
Plastic
Material Type:
Polypropylene
Number of Lights:
1
Power Source:
Electric
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
120V
Watts:
18 W
Width:
6 in