Frequently Purchased Together
Product Details
Product Details
- LED life-cycle of more than 10 years
- Molded-in template for quick installation
- Dual-voltage 120 or 277V AC input
- Canopy included
- Provided with test switch and AC-on indicator
- Includes long-life nickel cadmium battery for UL recognized 90 minute emergency lighting
- Remote capacity option
- Damp location listed
Specifications
- Average Life:
- 10 yr
- Battery Application Type:
- Emergency Lighting and Security
- Battery Type:
- NiCad
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 7-3/16 in
- Installation Type:
- Ceiling Mount
- Length:
- 11-9/16 in
- Letter Color:
- Red
- Lettering:
- Exit
- Light Bulb Type:
- LED
- Material:
- Plastic
- Material Type:
- Thermoplastic
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Thickness:
- 2 in
- UL Listed:
- UL 924
- Volts:
- 120/277V
- Watts:
- 1.78 W
- Width:
- 2 in