This product requires certification to purchase.

10 in. 100 W 1-Light Medium Wall Lantern in Gilded Iron

You last purchased this on
 
Progress Lighting

Prairie 10 in. 100 W 1-Light Medium Wall Lantern in Gilded Iron

  • Fast #
  • Part #PP576471
  • Item #2105859
  • Manufacturer Part #P5764-71
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Prairie 10 in. 100 W 1-Light Medium Wall Lantern in Gilded Iron

  • Fast #
  • Part #PP576471
  • Item #2105859
  • Manufacturer Part #P5764-71
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Gilded Iron Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Gilded Iron finish.
  • Unique cantilevered arms.
  • Clear seeded glass.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Prairie
Color Finish Category:
Iron Tones
Color Finish Name:
Gilded Iron
Depth:
12-1/2 in
Diameter:
10 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
13-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Material:
Aluminum
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
10 in