This product requires certification to purchase.

You last purchased this on
 
Progress Lighting

Ratio

  • Fast #
  • Part #PP360409
  • Item #7183438
  • Manufacturer Part #P3604-09
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Ratio

  • Fast #
  • Part #PP360409
  • Item #7183438
  • Manufacturer Part #P3604-09
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • A sleek metal frame supports a low-slung shade.
  • The frame's proportion to the white linen drum shade evokes a perfect ratio for lighting.
  • Polished glass diffuser that offers an elegant appeal and is easier to clean.
  • Offers both fashion and function with a casual modern style.
  • Includes one 6", four 12" stems and 6 links of chain.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Ratio
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
16 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Fabric
Height:
11-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Style:
Mid-century, Modern, Modern, Farmhouse, Coastal
Material:
Steel
Number of Lights:
3
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
120V
Watts:
75 W
Width:
16 in