This product requires certification to purchase.

2 in. Recessed Accessory Remodel Collection Clip 3 Pack

You last purchased this on
 
Progress Lighting

Recessed 2 in. Recessed Accessory Remodel Collection Clip 3 Pack

  • Fast #
  • Part #PP860701
  • Item #956276
  • Manufacturer Part #P8607-01
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Recessed 2 in. Recessed Accessory Remodel Collection Clip 3 Pack

  • Fast #
  • Part #PP860701
  • Item #956276
  • Manufacturer Part #P8607-01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Recessed accessory.
  • For use with recessed housings.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Recessed
Color Finish Category:
Neutrals
Color Finish Name:
Unfinished
Diameter:
2 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
1 in
Installation Type:
Ceiling Mount
Light Bulb Shape Code:
B12
Material:
Metal
Package Quantity:
Pack of 3
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
Weight:
0.6 lb
Width:
2 in