6 in. Albalite Shower Trim White
Recessed 6 in. Albalite Shower Trim White
Product Details
Product Details
- White finish.
- Albalite Glass lens.
- Metal flange.
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- Collection:
- Recessed
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 7-3/4 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Albalite
- Height:
- 4-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- Incandescent
- Material:
- Metal
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 1.1 lb
- Width:
- 7-3/4 in