7-29/100 x 7-5/16 x 4-7/8 in. 90W LED Recessed Housing & Trim in Satin White
Recessed 7-29/100 x 7-5/16 x 4-7/8 in. 90W LED Recessed Housing & Trim in Satin White
Frequently Purchased Together
Product Details
Product Details
- Durable, single-piece aluminum construction
- Trim features single-piece construction that eliminates light leaks around the flange and allows it to cover irregular ceiling openings
- Easy installation featuring integrated friction springs securely mount the trim to the recessed housing and creates a snug fit against the ceiling, minimizing air leaks
- A smooth satin white finish makes this trim ideal for various down-lighting solutions
- The smooth surface of the reflector offers a classic look and maximizes lamp output, producing more light
- Measures 7.29" D x 4.875" H
- Uses 1 PAR38 light source (sold separately) 90-watt maximum
- Use in conjunction with 6" new construction or remodel recessed housing
- CULus damp location rating makes this trim ideal for use in a variety of room settings where water may be present
- Includes installation instructions and mounting hardware
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- No
- Collection:
- Recessed
- Color Finish Category:
- Whites
- Color Finish Name:
- Satin White
- Depth:
- 7-5/16 in
- Diameter:
- 7-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 4-7/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 7-29/100 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- PAR38
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Traditional, Transitional, Utilitarian
- Material:
- Aluminum, Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 90 W
- Weight:
- 0.26 lb
- Width:
- 7-29/100 in