9-3/8 x 6-5/8 x 7-3/8 in. 90W Incandescent Recessed Housing & Trim in Unfinished
Recessed 9-3/8 x 6-5/8 x 7-3/8 in. 90W Incandescent Recessed Housing & Trim in Unfinished
Frequently Purchased Together
Product Details
Product Details
- Universal J-box with snap-out sides
- Housing adjusts for ceiling thickness from 1/2" to 1-1/2" thick
- Notched housing for chalk line alignment
- Bar hangers have a maximum span of 24", scored in two locations for clean breaking, allows for installation in narrow joist spaces, includes pre"stalled framing nails on bar hangers and includes T-bar mounting clamps for suspended t-grid ceilings
- Features a universal J-box with snap-out sides
- Measures 6.61" L x 9.4" W x 7.375" H
- Uses 1 BR40 light source (sold separately) 90-watt maximum
- The housing is compatible with a variety of trims and finishes
- CULus damp location rating makes this trim ideal for use in a variety of room settings where water may be present
- Includes installation instructions and mounting hardware
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- No
- Collection:
- Recessed
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Depth:
- 6-5/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 7-3/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 6-5/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Traditional, Transitional, Utilitarian
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 90 W
- Weight:
- 9.2 lb
- Width:
- 9-3/8 in