This product requires certification to purchase.

6 in. Fresnel Shower Trim White

You last purchased this on
 
Progress Lighting

Recessed 6 in. Fresnel Shower Trim White

  • Fast #
  • Part #PP801160
  • Item #1889332
  • Manufacturer Part #P8011-60
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Recessed 6 in. Fresnel Shower Trim White

  • Fast #
  • Part #PP801160
  • Item #1889332
  • Manufacturer Part #P8011-60
4.1 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Clear Fresnel glass lens.
  • White plastic flange.
  • For use in shower.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Lighting
Collection:
Recessed
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
7-3/4 in
Dimmable:
Yes
Energy Star Compliant:
No
Height:
6 in
Installation Type:
Ceiling Mount
Light Bulb Shape Code:
B12
Light Bulb Style:
Reflector
Light Bulb Type:
Incandescent
Material:
Plastic
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
120V
Watts:
13 W
Weight:
1.9 lb
Width:
7-3/4 in