This product requires certification to purchase.

Recessed Light Trim in Clear Alzak

You last purchased this on
 
Progress Lighting

Recessed Recessed Light Trim in Clear Alzak

  • Fast #
  • Part #PP806821A
  • Item #955027
  • Manufacturer Part #P8068-21A
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Recessed Recessed Light Trim in Clear Alzak

  • Fast #
  • Part #PP806821A
  • Item #955027
  • Manufacturer Part #P8068-21A
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Clear Alzak Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Clear Alzak finish.
  • Trim-Lok action forces trim to fit snugly against the ceiling.
  • Socket mounts to trim for optimum performance and consistent lamp position.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Lighting
Collection:
Recessed
Color Finish Category:
Clear
Color Finish Name:
Clear Alzak
Diameter:
7-3/4 in
Dimmable:
Yes
Energy Star Compliant:
No
Height:
4-5/8 in
Installation Type:
Ceiling Mount
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Material:
Aluminum
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
120V
Weight:
0.4 lb
Width:
7-3/4 in