This product requires certification to purchase.

Ceiling Fan and Light Universal Remote Control

You last purchased this on
 
Progress Lighting

Remote Control Ceiling Fan and Light Universal Remote Control

  • Fast #
  • Part #PP266201
  • Item #7852544
  • Manufacturer Part #P2662-01
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Remote Control Ceiling Fan and Light Universal Remote Control

  • Fast #
  • Part #PP266201
  • Item #7852544
  • Manufacturer Part #P2662-01
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes Handheld transmitter
  • 4 – Dip Switches (16 code options)
  • 3 speed fan control
  • Full range light dimmer
  • Will work with LED lamps and modules
  • Includes canopy receiver and wall storage bracket
  • Includes installation instructions and mounting hardware for a quick, easy installation
  • Requires Certification

Specifications

AMP:
0.05
Collection:
Remote Control
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
7/8 in
Diameter:
2-3/8 in
Dimmable:
Yes
ETL Listed:
No
Fan Speeds:
3
Height:
4-1/2 in
Indoor Outdoor:
Indoor
Lighting Style:
Transitional
Material:
Plastic
Product Type:
Remote Control
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Smart Home Enabled:
No
UL Listed:
Suitable for Dry Locations
Volts:
120V
Width:
2-3/8 in