15-31/50 in. 1-Light Wall Sconce in Forged Bronze with Etched Ribbed Glass Shade
Renovations 15-31/50 in. 1-Light Wall Sconce in Forged Bronze with Etched Ribbed Glass Shade
Product Details
Product Details
- 15 5/8" D x 6 3/4" H
- Wall mount
- Requires one 100W medium base lamp
- Etched glass
- Forged Bronze
Specifications
- ADA Compliant:
- No
- Collection:
- Renovations
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Forged Bronze
- Depth:
- 7-3/4 in
- Glass Type:
- Etched Ribbed
- Height:
- 6-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 15-31/50 in