This product requires certification to purchase.

1-Light Bath Light in Brushed Nickel

You last purchased this on
 
Progress Lighting

Replay 1-Light Bath Light in Brushed Nickel

  • Fast #
  • Part #PP213109
  • Item #7114771
  • Manufacturer Part #P2131-09
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Replay 1-Light Bath Light in Brushed Nickel

  • Fast #
  • Part #PP213109
  • Item #7114771
  • Manufacturer Part #P2131-09
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Perfect for modern and transitional style settings
  • Beautiful brushed nickel finish
  • Elegant etched glass shade with painted white inside
  • Mount the light fixture facing up or down
  • Use 1 medium base bulb that is sold separately (100 W max - LED/CFL/incandescent); compatible with dimmable bulbs
  • Measures 5.125-inch width by 9.75-inch height by 5.875-inch (extends from wall)
  • Certifications: UL-CUL Damp Location Listed
  • Pairs with the Alexa, Tobin, and Markor collections by Progress Lighting
  • 1-year Limited Warranty guarantees your complete satisfaction
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Replay
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
5-7/8 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Etched
Height:
9-3/4 in
Installation Type:
Wall Mount
Length:
11 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional, Modern
Material:
Steel
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
5-1/8 in