100W 3-Light Medium E-26 Incandescent Chandelier in Black
Replay 100W 3-Light Medium E-26 Incandescent Chandelier in Black
Frequently Purchased Together
Product Details
Product Details
- Ideal for a dining room or sitting room
- Perfect for modern and transitional style settings
- Classic textured black finish
- Elegant etched outside with painted white inside glass shade
- One 72-inch chain is included to customize for various ceiling heights
- Use 3 medium base bulbs that are sold separately (100 W max - LED/CFL/incandescent)
- Measures 17-inch diameter by 20.125-inch height by 95-inch length - installed)
- Certifications: UL-CUL Dry Location Listed
- Pairs with the Alexa, Tobin, and Markor collections by Progress Lighting
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- CSA Certified:
- No
- Collection:
- Replay
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Depth:
- 17 in
- Diameter:
- 17 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched Outside Painted White Inside
- Height:
- 20-1/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 95 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional, Modern
- Material:
- Steel
- Number of Lights:
- 3
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 17 in x 17 in x 20.125 in
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 17 in