14 in. 120W 2-Light Medium E-26 Incandescent Flush Mount Ceiling Light with Etched Glass in Brushed Nickel
Replay 14 in. 120W 2-Light Medium E-26 Incandescent Flush Mount Ceiling Light with Etched Glass in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Smooth forms and linear details.
- Pleasingly elegant frame.
- Simplified modern look.
- Etched glass shade.
- Brushed Nickel finish.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Replay
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 11-9/16 in
- Diameter:
- 14 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 5-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional, Modern
- Material:
- Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 14 in