This product requires certification to purchase.

60W 2-Light Medium E-26 Base Incandescent Flushmount Ceiling Fixture in Black

You last purchased this on
 
Progress Lighting

Replay 60W 2-Light Medium E-26 Base Incandescent Flushmount Ceiling Fixture in Black

  • Fast #
  • Part #PP342331
  • Item #5065543
  • Manufacturer Part #P3423-31
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Replay 60W 2-Light Medium E-26 Base Incandescent Flushmount Ceiling Fixture in Black

  • Fast #
  • Part #PP342331
  • Item #5065543
  • Manufacturer Part #P3423-31
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Two-light flush mount from the Replay Collection, smooth forms, linear details and a pleasingly elegant frame enhance a simplified modern look
  • Glass dimension 12-1/8 in x 4-1/8 in
  • Simplified modern look.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Replay
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
14 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched
Height:
5-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional, Modern
Material:
Steel
Number of Lights:
2
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
Volts:
120V
Watts:
60 W
Width:
14 in