60W 2-Light Medium Incandescent Ceiling Light in Polished Nickel
Replay 60W 2-Light Medium Incandescent Ceiling Light in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Smooth forms and linear details.
- Pleasingly elegant frame.
- Simplified modern look.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Replay
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 14 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 5-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional, Modern
- Material:
- Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 14 in