This product requires certification to purchase.

60W 4-Light Incandescent Track Lighting in Brushed Nickel

You last purchased this on
 
Progress Lighting

Ridgecrest 60W 4-Light Incandescent Track Lighting in Brushed Nickel

  • Fast #
  • Part #PP900012009
  • Item #8158794
  • Manufacturer Part #P900012-009
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Ridgecrest 60W 4-Light Incandescent Track Lighting in Brushed Nickel

  • Fast #
  • Part #PP900012009
  • Item #8158794
  • Manufacturer Part #P900012-009
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Each lamp head features a crisp frosted glass shade for soft, general ambient light
  • The round ceiling plate, thin metal bar, and light bases are coated in a beautiful brushed nickel finish
  • Multi-directional lamp heads provide design flexibility and illuminate typically hard-to-reach areas
  • Ideal for any sitting room, hallway, or foyer
  • Perfect for transitional or modern settings
  • Measures 5-inch width by 7-1/8-inch height
  • Uses four medium base bulbs that are sold separately (60 W max - LED or incandescent)
  • Able to be fully dimmable with dimmable bulbs
  • Includes installation instructions and mounting hardware
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification

Specifications

Collection:
Ridgecrest
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
5 in
Dimmable:
Yes
Energy Star Compliant:
No
Glass Type:
Frosted
Height:
7-1/8 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Glass, Steel
Number of Lights:
4
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Volts:
120V
Watts:
60 W
Width:
5 in