This product requires certification to purchase.

60W 3-Light Candelabra E-12 Pendant Light in Brushed Nickel

You last purchased this on
 
Progress Lighting

Riley 60W 3-Light Candelabra E-12 Pendant Light in Brushed Nickel

  • Fast #
  • Part #PP500243009
  • Item #8158962
  • Manufacturer Part #P500243-009
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Riley 60W 3-Light Candelabra E-12 Pendant Light in Brushed Nickel

  • Fast #
  • Part #PP500243009
  • Item #8158962
  • Manufacturer Part #P500243-009
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Incorporate a sleek simplicity and natural beauty with this pendant
  • A stunning organza fabric shade redefines love at first sight
  • Beneath the shade peaks a stylishly simple brushed nickel frame that attaches to the ceiling by a thin metal bar
  • Ideal for any dining room, kitchen, or foyer
  • Perfect for new traditional or contemporary settings
  • Measures 21-inch width by 11-inch height
  • Uses three candelabra base bulbs that are sold separately (60W max - LED or incandescent)
  • Able to be fully dimmable with dimmable bulbs
  • Includes installation instructions and mounting hardware
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification

Specifications

Collection:
Riley
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
21 in
Dimmable:
Yes
Height:
11 in
Installation Type:
Ceiling Mount, Chain Hung, Stem Mount
Light Bulb Base Type:
Candelabra E-12
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional, Transitional
Material:
Fabric, Steel
Number of Lights:
3
Overall Height:
77 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
60 W