60W 3-Light Medium Vanity Fixture in Matte Black
Riley 60W 3-Light Medium Vanity Fixture in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Clear glass shades are ready to offer stunning, rejuvenating illumination.
- The shades rest on a gorgeous matte black frame with brushed nickel finials.
- Incorporate a sleek simplicity and natural beauty with this bath light.
- Ideal for any bathroom.
- Perfect for new traditional or contemporary settings.
- Measures 25-1/4-inch width by 8-1/4-inch height.
- Uses three medium base bulbs that are sold separately (60w max - LED or incandescent).
- Able to be fully dimmable with dimmable bulbs.
- Includes installation instructions and mounting hardware.
- Progress Lighting products are designed for exceptional quality, reliability, and functionality.
Specifications
- ADA Compliant:
- No
- Collection:
- Riley
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 5-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 8-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern, Traditional, Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 25-1/4 in