85-1/2 in. 60W 5-Light 1-Tier Incandescent Chandelier in Brushed Nickel
Riley 85-1/2 in. 60W 5-Light 1-Tier Incandescent Chandelier in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Ideal for a dining room, kitchen, hall, or foyer
- Perfect for new traditional, traditional, and transitional style settings
- Beautiful brushed nickel finish
- Crisp clear glass cylindrical shade
- One 6-inch stem, four 12-inch stems, and one 8-inch chain are included to customize for various ceiling heights
- Use 5 candelabra base bulbs that are sold separately (60 W max - LED/CFL/incandescent)
- Measures diameter by 19.75-inch height by 85.5-inch length - installed
- Certifications: cULus dry location listed
- Pairs with the Landree and Draper collections by Progress Lighting
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- Collection:
- Riley
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 24 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 85-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 85-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Up Lighting
- Lighting Style:
- Traditional, Transitional
- Material:
- Glass, Resin, Steel
- Material Type:
- Phenolic
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 24 in x 85-1/2 in
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W