This product requires certification to purchase.

85-1/2 in. 60W 5-Light 1-Tier Incandescent Chandelier in Matte Black

You last purchased this on
 
Progress Lighting

Riley 85-1/2 in. 60W 5-Light 1-Tier Incandescent Chandelier in Matte Black

  • Fast #
  • Part #PP400209031
  • Item #8158957
  • Manufacturer Part #P400209-031
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Riley 85-1/2 in. 60W 5-Light 1-Tier Incandescent Chandelier in Matte Black

  • Fast #
  • Part #PP400209031
  • Item #8158957
  • Manufacturer Part #P400209-031
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ideal for a dining room, kitchen, hall, or foyer
  • Perfect for new traditional, traditional, and transitional style settings
  • Classic matte black finish
  • Crisp clear glass cylindrical shade
  • One 6-inch stem, four 12-inch stems, and one 8-inch chain are included to customize for various ceiling heights
  • Use 5 candelabra base bulbs that are sold separately (60 W max - LED/CFL/incandescent)
  • Measures diameter by 19.75-inch height by 85.5-inch length - installed
  • Certifications: cULus dry location listed
  • Pairs with the Landree and Draper collections by Progress Lighting
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification

Specifications

Collection:
Riley
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
24 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear
Height:
85-1/2 in
Installation Type:
Ceiling Mount
Length:
85-1/2 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting, Up Lighting
Lighting Style:
Traditional, Transitional
Material:
Glass, Resin, Steel
Material Type:
Phenolic
Number of Lights:
5
Number of Tiers:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Size:
24 in x 85-1/2 in
UL Listed:
Yes
Volts:
120V
Watts:
60 W