60W 2-Light Medium Flush Mount in Black
Roman Coach 60W 2-Light Medium Flush Mount in Black
Frequently Purchased Together
Product Details
Product Details
- Black finish.
- Clear seeded glass panels.
- Rich weathered style.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Roman Coach
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 11 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 6-3/16 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Aluminum
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 11 in