This product requires certification to purchase.

56 in. 4-Blade Indoor/Outdoor Ceiling Fan in Satin White

You last purchased this on
 
Progress Lighting

Rudder 56 in. 4-Blade Indoor/Outdoor Ceiling Fan in Satin White

  • Fast #
  • Part #PP25004002830
  • Item #8158742
  • Manufacturer Part #P250040-028-30
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Rudder 56 in. 4-Blade Indoor/Outdoor Ceiling Fan in Satin White

  • Fast #
  • Part #PP25004002830
  • Item #8158742
  • Manufacturer Part #P250040-028-30
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Four boat oar-inspired blades attach to a smooth center that features an LED light source for friendly illumination as needed.
  • The fan is coated in a crisp matte white finish sure to cool your home with a refreshing breeze wrapped in country character.
  • Transform any outdoor space into a cozy country abode with the charming rustic character of this ceiling fan.
  • Ideal for any living room, great room, or bedroom.
  • Perfect for farmhouse or rustic settings.
  • Measures 56-inch width by 16-3/16-inch height.
  • Uses one LED module that is included (24w max).
  • Remote control included.
  • Includes installation instructions and mounting hardware for a quick, easy installation
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality.
  • Requires Certification

Specifications

Blade Span:
56 in
CEC Compliant:
For Sale in CA
CFM:
4110 ft3/min
Ceiling Fan Blade Finish:
Distressed White
Collection:
Rudder
Color Finish Category:
Whites
Color Finish Name:
Satin White
Control Type:
Remote Control
Diameter:
56 in
Fan Speeds:
6
Glass Type:
Opal
Height:
16-1/16 in
Indoor Outdoor:
Indoor, Outdoor
Installation Type:
Ceiling Mount
Lighting Direction:
Down Lighting
Lighting Style:
Coastal, Transitional
Material:
Glass, Steel
Number of Blades:
4
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Volts:
120V
Watts:
24 W
Width:
56 in