100W 1-Light Medium E-26 Incandescent Pendant Light in Brushed Nickel
Rushton 100W 1-Light Medium E-26 Incandescent Pendant Light in Brushed Nickel
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Integrate historical industrial elegance into your home decor with the Rushton collection 1-light brushed nickel clear glass industrial hanging pendant light ideal for any foyer, dining room, kitchen, breakfast nook, entryway, living room, or stairway
- Perfect for farmhouse and urban industrial style settings
- The sleek stem and industrial light base are coated in a beautiful brushed nickel finish
- Constructed from steel to ensure a long product lifespan
- A light source glows from within the clear glass shade for elegant illumination
- For ideal illumination, use 1 medium base bulb that is sold separately (100W max - LED/CFL/incandescent). Compatible with dimmable bulbs
- Measures 8-1/2-inch diameter by 16-7/8-inch height
- Pairs with Hemsworth and Lockhart collections from Progress Lighting
- Warranty: Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support. Make your purchase today to begin your journey to a whole new lighting experience
- Certifications: CULus dry location listed
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Rushton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 8-1/2 in
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 16-87/100 in
- Installation Type:
- Ceiling Mount, Chain Hung, Stem Mount
- Length:
- 8-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Farmhouse, Urban Industrial
- Material:
- Steel, Glass
- Number of Lights:
- 1
- Overall Height:
- 82-1/2 in
- Proposition 65:
- WARNING:á This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 785247246816
- Volts:
- 120V
- Watts:
- 100 W