60W 9-Light Candelabra Incandescent Chandelier in Forged Black
Santiago 60W 9-Light Candelabra Incandescent Chandelier in Forged Black
Product Details
Product Details
- Forged Black finish.
- Spiraled detailing, center column.
- Scrolled arms enhanced by subtle twists.
- Highlighted pillars of jasmine mist glass.
Specifications
- CSA Certified:
- No
- Collection:
- Santiago
- Color Finish Category:
- Blacks
- Color Finish Name:
- Forged Black
- Diameter:
- 32 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Jasmine Mist
- Height:
- 29-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 104 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional, Rustic
- Material:
- Steel
- Number of Lights:
- 9
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W